VAP 4000LM FST MD120 GZ10 40K WET LOCATION 4K LUMEN FROSTED MEDIUM WIDTH 4000K TEMP 80CRI EMERGENCY BATTERY BACK UP 15W CONSTANT POWER WITH GZ10 DRIVER
Item #: 1211640
Cat #: VAP4FSTMGZEWCP
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
VAP 4000LM FST MD120 GZ10 40K
WET LOCATION 4K LUMEN FROSTED MEDIUM WIDTH 4000K TEMP 80CRI EMERGENCY BATTERY BACK UP 15W CONSTANT POWER WITH GZ10 DRIVER
Overview
VAP 4000LM FST MD120 GZ10 40K
WET LOCATION 4K LUMEN FROSTED MEDIUM WIDTH 4000K TEMP 80CRI EMERGENCY BATTERY BACK UP 15W CONSTANT POWER WITH GZ10 DRIVER
Also known as: VAP4FSTMGZEWCP, LITVAP4FSTMGZEWCP
Specifications
| Color: | Frosted |
| Color: | Frosted |