
$ 699.00 EA
Company wide:
3
in stock
Documents & Guides
1/2" EHS Guy Wire Cutting Jaw
Overview
1/2" EHS Guy Wire Cutting Jaw
The Milwaukee® 1/2 in. EHS guy wire cutting jaw provide the complete power utility distribution solution. The anti-spreading open jaw provides the power to cut through 1/2 in. EHS guy wire. Milwaukee delivers on its heavy duty promise making up to 500 cuts on a single set of blades. Use with the 2672-21S or 2672-21, M18™ Force Logic™ 6T cable cutters or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K, M18™ Force Logic™ 6T crimpers.
Also known as: 045242505449, 49-16-2777, MIL49162777
Features & Benefits
- Easy jaw change enables compatibility with M18™ Force Logic™ 6T utility Crimpers & cutters
- Open jaw, in-line design cuts in tight spaces
- Anti-spreading jaw design provides the best power to size ratio in the industry
- Durable blade design delivers up to 500 cuts per blade
- Compatible with M18™ Force Logic™ 6T utility Crimpers (2678-20)
- Compatible with M18™ Force Logic™ 6T cutters (2672-20)
Specifications
| Size: | 1/2 in |
| Size: | 1/2 in |