This product may not be available in all locations.

Terminal Block, 175A, 600V AC/DC,Blue, 70mm, Feed Through
Item #: 1210724
Cat #: 1492-J70-B
UPC: 662073058434
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, 175 Amp, 600 Volt AC/DC, Blue, 70 mm, Feed Through, 10 in a Package
Overview
Terminal Block, 175 Amp, 600 Volt AC/DC, Blue, 70 mm, Feed Through, 10 in a Package
Also known as: 662073058434, 1492-J70-B, ALB1492J70B
Specifications
| Type: | Terminal Block, Feed Through |
| Color: | Blue |
| Family / Style: | 1492 |
| Volts DC: | 600 |
| Mounting: | DIN Rail |
| Amps: | 175 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 2/0 |
| Type: | Terminal Block, Feed Through |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Volts AC: | 600 |
| Color: | Blue |
| Volts DC: | 600 |
| Amps: | 175 |
| Allowable Gauge Range: | 6 - 2/0 |