A-B 700-HG47Z24-6 24V DC Open Style

Item #: 1210555

Cat #: 700-HG47Z24-6

UPC: 662073357827

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 700-HG47Z24-6 24V DC OPEN

Overview

ALB 700-HG47Z24-6 24V DC OPEN
Also known as: 662073357827, 700-HG47Z24-6, ALB700HG47Z246

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Volts DC Control: 24
Mounting: Surface
Type: Power Relay
Poles: 2
Amps: 40
Family / Style: 700-HG47