A-B 700-HG46A1-6 120V 50/60Hz Open

Item #: 1210550

Cat #: 700-HG46A1-6

UPC: 662073638018

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 700-HG46A1-6 120V 50/60HZ

Overview

ALB 700-HG46A1-6 120V 50/60HZ
Also known as: 662073638018, 700-HG46A1-6, ALB700HG46A16

Specifications

Volts AC Control: 120
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts AC Control: 120
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46