LED SlimPak Pro Wall Light

Item #: 1210526

Cat #: WSPS40LED3K

UPC: 765364926846

$ 271.35 EA
Company wide:
0 in stock
Documents & Guides
LED SlimPak Pro Wall Light, 40 Watt, 3000K

Overview

LED SlimPak Pro Wall Light, 40 Watt, 3000K

Producing up to 125 lumens per watt, the SlimPak Pro Series has a slim, low profile design with attractive architectural styling. A quick and easy mounting system is bottom hinged to prevent leakage. The LED placement and mounting position result in a glare free design. 60W emergency backup unit is available in both 3000K and 4500K.

Also known as: 765364926846, WSPS40LED3K, ATAWSPS40LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Type: Wall Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Wall Light
Wattage: 40
Light Technology: LED