M18™ Redlithium High Output HD12.0 Battery Pack

Item #: 1209866

Cat #: 48-11-1812

UPC: 045242519200

$ 233.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
M18™ Redlithium High Output Hd12.0 Battery Pack, REDLINK™ Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Length: 5.99", Height: 3.89", Width: 3.38"

Overview

M18™ Redlithium High Output Hd12.0 Battery Pack, REDLINK™ Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger, Length: 5.99", Height: 3.89", Width: 3.38"

The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.

Also known as: 045242519200, 48-11-1812, MIL48111812

Features & Benefits

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
  • Fuel gauge Onboard: displays remaining run-time
  • Versatility: powers more than 150 M18™ cordless solutions

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery