3' 11W T5 LED Lamp, 35K

Item #: 1209628

Cat #: 11T5HE/34-835/IF14/G/DIM 10/1

UPC: 046677476465

$ 13.13 EA
Company wide:
18 in stock
Documents & Guides
3 Ft. LED T5 Lamp, 11W, 120-277V, Base: G5, Lumens: 1400, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs.

Overview

3 Ft. LED T5 Lamp, 11W, 120-277V, Base: G5, Lumens: 1400, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs.
Also known as: 046677476465, 11T5HE/34-835/IF14/G/DIM 10/1, PHI11T5HE34835IF14

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Shape: T5 (Tubular)
Length: 3 ft, 36 in
Material: Glass
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1400
Length: 3 ft, 36 in
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)