SMC Flex Smart Motor Controller

Item #: 1209355

Cat #: 150-F85NBRD

UPC: 781180617997

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 150-F85NBRD SMC FLEX SMAR

Overview

ALB 150-F85NBRD SMC FLEX SMAR
Also known as: 781180617997, 150-F85NBRD, ALB150F85NBRD

Specifications

Width: 2 in
Color: Brown
Material: Plastic
Gangs: 1
Height: 3 in
Depth: 1.500 in
Width: 2 in
Material: Plastic
Height: 3 in
Color: Brown
Gangs: 1
Depth: 1.500 in