Servo Motor, low Inertia, 480VAC, 75mm Frame, 6700 RPM, No Holding Brake

Item #: 1208753

Cat #: VPL-B0753E-CJ12AA

UPC: 885630748610

Call for price
Company wide:
0 in stock
Documents & Guides
 Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Overview

 Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753E-CJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630748610, VPL-B0753E-CJ12AA, ALBVPLB0753ECJ12AA

Specifications

No Specifications Available