Breaker, Molded Case, J Frame, 65 kA, T/M, 3P, 200A, Standard Bus Bar Mount, Universal

Item #: 1208267

Cat #: 140G-J6F3-D20-MU

UPC: 887172400940

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, J Frame, 65 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 200 Amp, Standard Bus Bar Mount, Universal

Overview

Breaker, Molded Case, J Frame, 65 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 200 Amp, Standard Bus Bar Mount, Universal

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.

Also known as: 887172400940, 140G-J6F3-D20-MU, ALB140GJ6F3D20MU

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case
Size: J Frame
Interrupt Rating AC: 65 kA
Amps: 200
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Size: J Frame