This product may not be available in all locations.

Breaker, Molded Case, 35A, Thermal Magnetic, Current Limiting, 65kAIC @ 480VAC, 3P
Item #: 1207961
Cat #: 140G-HC6C3-C35
UPC: 889508070315
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, HC frame (current limiting), 36 Amp, 65 kAIC @ 480 Volt AC, T/M - Thermal Magnetic, 3 Poles, 600 Volt AC Rated
Overview
Breaker, HC frame (current limiting), 36 Amp, 65 kAIC @ 480 Volt AC, T/M - Thermal Magnetic, 3 Poles, 600 Volt AC Rated
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 889508070315, 140G-HC6C3-C35, ALB140GHC6C3C35
Specifications
| Poles: | 3 |
| Amps: | 35 |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Family / Style: | 140G |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Interrupt Rating AC: | 65 kA |
| Amps: | 35 |
| Volts AC: | 600 |
| Family / Style: | 140G |