ETN E57P-18UNN8-C2 E57P PROX, 18MM

Item #: 1207722

Cat #: E57P-18UNN8-C2

UPC: 786685906102

$ 244.53 EA
Company wide:
0 in stock
Documents & Guides
CH E57P-18UNN8-C2 18MM STD IND PROX 3W DC NPN

Overview

CH E57P-18UNN8-C2 18MM STD IND PROX 3W DC NPN
Also known as: 786685906102, E57P-18UNN8-C2, CUTE57P18UNN8C2

Specifications

No Specifications Available