48-Port Category 6A MT-Series Angled Patch Panel, 3.50? H

Item #: 1207610

Cat #: 48458A-C6A

UPC: 763474165995

$ 221.59 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
No Documents Available
48-Port Category 6A MT-Series Angled Patch Panel, 3.50? H

Overview

48-Port Category 6A MT-Series Angled Patch Panel, 3.50? H
Also known as: 763474165995, 48458A-C6A, SIG48458AC6A

Specifications

Mounting: Rack
Size: 2RMU
Number of Ports: 48
Mounting: Rack
Number of Ports: 48
Size: 2RMU