Breaker, Molded Case, 70A, 25kA, 600VAC, G2 Interrupting Code

Item #: 1207411

Cat #: 140G-G2C3-C70-KA

UPC: 887172314247

Call for price
Company wide:
0 in stock
Documents & Guides
Molded Case, Breaker, 125 Amp, G Frame, 25 kA @ 480 Volt AC, T/M - Fixed Thermal / Fixed Magnetic, 3 Poles, 70 Amp, 80 Percent MCCB, No Bus Bar Mounting, 1 Normally Open, Auxiliary Contact

Overview

Molded Case, Breaker, 125 Amp, G Frame, 25 kA @ 480 Volt AC, T/M - Fixed Thermal / Fixed Magnetic, 3 Poles, 70 Amp, 80 Percent MCCB, No Bus Bar Mounting, 1 Normally Open, Auxiliary Contact

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C70 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172314247, 140G-G2C3-C70-KA, ALB140GG2C3C70KA

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 70
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA