SMC-3, Combination, 800A Breaker, 361A Controller, NEMA12/3R/IP54, 230VAC 3PH, 120VAC Coil

Item #: 1207331

Cat #: 153C-D36JAD-D80-6XP

UPC: 889508810577

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SMC-3 Combination Breaker, 361 Amp Controller, NEMA Type 12, 3R / IP54 Enclosure, 230 Volt AC, 3-Phase, 120 Volt AC Control, 1 Factor, Additional VA Control Circuit Transformer, 2000 Height x 600 Width x 500 Depth mm, 350 VA Control Circuit Transformer, 800 Amp Circuit Breaker

Overview

SMC-3 Combination Breaker, 361 Amp Controller, NEMA Type 12, 3R / IP54 Enclosure, 230 Volt AC, 3-Phase, 120 Volt AC Control, 1 Factor, Additional VA Control Circuit Transformer, 2000 Height x 600 Width x 500 Depth mm, 350 VA Control Circuit Transformer, 800 Amp Circuit Breaker
Also known as: 889508810577, 153C-D36JAD-D80-6XP, ALB153CD36JADD806X

Specifications

No Specifications Available