Deadbreak Elbow Kit

Item #: 1206776

Cat #: BT635US5A1TSA4

UPC:

Company wide:
0 in stock
Documents & Guides
35kV, 600 Amp, Deadbreak, Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.96 - 2.21". Includes Shearbolt Connector with 4600 - 1250kcmil Compression Connector & Shield Adapter Kit.

Overview

35kV, 600 Amp, Deadbreak, Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.96 - 2.21". Includes Shearbolt Connector with 4600 - 1250kcmil Compression Connector & Shield Adapter Kit.

Eaton’s Cooper Power series Connectors, Splices, Underground Surge Arresters, Tools, Bushings, Fusing, Faulted Circuit Indicators and Sectionalizing Equipment have been designed and tested per applicable portions of Institute of Electrical and Electronics Engineers, Inc. (IEEE®), American National Standards Institute (ANSI®), National Electrical Manufacturers Association (NEMA) and other industry standards

Also known as: BT635US5A1TSA4, CPSBT635US5A1TSA4

Specifications

Amps: 600
Volt Amps: 35kVA
Type: Deadbreak T-Body Connectors
Amps: 600
Type: Deadbreak T-Body Connectors
Volt Amps: 35kVA