Deadbreak Elbow Kit

Item #: 1206479

Cat #: BT635JS1A1TSA2

UPC:

Company wide:
0 in stock
Documents & Guides
35kV, 600 Amp, Deadbreak, Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.16 - 1.305". Includes1/0 AWG-250kcmil Compression Connector & Shield Adapter Kit.

Overview

35kV, 600 Amp, Deadbreak, Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.16 - 1.305". Includes1/0 AWG-250kcmil Compression Connector & Shield Adapter Kit.

Eaton Cooper Power series BOL-T deadbreak connector, 600A, 35 kV, AC 1 min: 50 kV, DC 15 min: 103 kV, BIL: 150 kV, Min corona: 26 kV, Test point, Cable insul: 1.16-1.305 inch, Strand: 1/0 AWG-250 kcmil, Solid: 1/0 AWG-350 kcmil

Also known as: BT635JS1A1TSA2, CPSBT635JS1A1TSA2

Specifications

Amps: 600
Volt Amps: 35kVA
Type: Deadbreak T-Body Connectors
Amps: 600
Type: Deadbreak T-Body Connectors
Volt Amps: 35kVA