Deadbreak Elbow Kit

Item #: 1206479

Cat #: BT635FS1A1TSA2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
CPS BT635JS1A1TSA2 35KV KIT 35KV 600A DEADBREAK ELBOW KIT FOR TAPE SHIELDED CABLE W/ INSULATION OD 1.16-1.305". INCLUDES SHEARBOLT CONNECTOR WITH #4AWG-300KCMIL RANGE AND SHIELD ADAPTER KIT.

Overview

CPS BT635JS1A1TSA2 35KV KIT 35KV 600A DEADBREAK ELBOW KIT FOR TAPE SHIELDED CABLE W/ INSULATION OD 1.16-1.305". INCLUDES SHEARBOLT CONNECTOR WITH #4AWG-300KCMIL RANGE AND SHIELD ADAPTER KIT.
Also known as: BT635FS1A1TSA2, CPSBT635FS1A1TSA2

Specifications

Amps: 600
Volts AC: 35kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV