
Company wide:
0
in stock
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Overview
4 Watt B11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Satco's S29922 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923299223, S29922, SATS29922
Specifications
| Color: | Clear |
| Wattage: | 4 |
| Shape: | B11 (Blunt Tip) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 350 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Color: | Clear |
| Shape: | B11 (Blunt Tip) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Wattage: | 4 |
| Volts AC: | 120 |
| Lumens: | 350 |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |