Deadbreak Elbow Kit, 35kV, 600A,

Item #: 1205744

Cat #: BT635U27A1TSA4

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.96-2.21". Includes 1000kcm Compression Connector & Shield Adapter Kit.

Overview

35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.96-2.21". Includes 1000kcm Compression Connector & Shield Adapter Kit.

Eaton Cooper Power series BOL-T deadbreak connector, 600A, 35 kV, AC 1 min: 50 kV, DC 15 min: 103 kV, BIL: 150 kV, Min corona: 26 kV, No Test point, Cable insul: 1.96-2.21 inch, Strand: 1000 kcmil

Also known as: BT635U27A1TSA4, CPSBT635U27A1TSA4

Specifications

Amps: 600
Volts AC: 35kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV