Deadbreak Elbow Kit

Item #: 1205716

Cat #: BT635Q25A1TSA4

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.845-1.965". Includes 750kcm Compression Connector & Shield Adapter Kit.

Overview

35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.845-1.965". Includes 750kcm Compression Connector & Shield Adapter Kit.
Also known as: BT635Q25A1TSA4, CPSBT635Q25A1TSA4

Specifications

Amps: 600
Volts AC: 35kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV