Deadbreak Elbow Kit

Item #: 1205443

Cat #: BT635J16A1TSA3

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.355-1.52". Includes 4/0 AWG Compression Connector & Shield Adapter Kit.

Overview

35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.355-1.52". Includes 4/0 AWG Compression Connector & Shield Adapter Kit.
Also known as: BT635J16A1TSA3, CPSBT635J16A1TSA3

Specifications

Amps: 600
Volts AC: 35kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV