Deadbreak Elbow Kit

Item #: 1205413

Cat #: BT635F13A1TSA2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.16-1.305". Includes 1/0 AWG Compression Connector & Shield Adapter Kit.

Overview

35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.16-1.305". Includes 1/0 AWG Compression Connector & Shield Adapter Kit.
Also known as: BT635F13A1TSA2, CPSBT635F13A1TSA2

Specifications

Amps: 600
Volts AC: 35kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV