40 Watt 3500K 2x4 Foot LED Troffer Fixture

Item #: 1205030

Cat #: 65/304

UPC: 045923643040

Company wide:
0 in stock
Documents & Guides
No Documents Available
SAT 65-304 LED 2X4 35K DIM

Overview

SAT 65-304 LED 2X4 35K DIM
Also known as: 045923643040, 65/304, SAT65304

Specifications

Standards: California Proposition 65
Standards: California Proposition 65