Unit, FRP1730-18, FW, T15 - 'Electric' Penta

Item #: 1204456

Cat #: 17301726

UPC: 800246173625

$ 933.74 EA
Company wide:
8 in stock
Documents & Guides
Unit, FRP1730-18, FW, T15 - 'Electric' Penta

Overview

Unit, FRP1730-18, FW, T15 - 'Electric' Penta

Strength and durability are key features to the Oldcastle FRP family. The reinforced fiberglass sidewalls are high-impact resistant, providing a superior solution to a common challenge in this market.

Also known as: 800246173625, 17301726, OLD17301726

Specifications

Material: Polymer Concrete
Width: 17 in
Length: 30 in
Depth: 18 in
Color: Gray
Lid Included: Yes
Load Rating: Tier 15
Material: Polymer Concrete
Length: 30 in
Color: Gray
Load Rating: Tier 15
Width: 17 in
Depth: 18 in
Lid Included: Yes