This product may not be available in all locations.

Breaker, Molded Case, Phase Barrier, 3.94" Length, for Frame H, J, 3P
Item #: 1203657
Cat #: 140G-H-PB3L
UPC: 885630440088
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Phase Barrier, 3.94 Inch (100 MM) Length, for Frame H, J, 3-Pole
Overview
Breaker, Molded Case, Phase Barrier, 3.94 Inch (100 MM) Length, for Frame H, J, 3-Pole
The Bulletin 140G and Bulletin 140G2 family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. Bulletin 140G and 140G2 MCCBs are ideal for use in line protection of control panels.
Also known as: 885630440088, 140G-H-PB3L, ALB140GHPB3L
Specifications
| Poles: | 3 |
| Type: | Phase Barrier, Breaker |
| Size: | H/J Frame |
| Height: | 3.940 in |
| Poles: | 3 |
| Size: | H/J Frame |
| Type: | Phase Barrier, Breaker |
| Height: | 3.940 in |