This product may not be available in all locations.

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32A
Item #: 1202959
Cat #: 1492-D1C320
UPC: 887172344343
Call for price
Company wide:
0
in stock
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32 Amp
Overview
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32 Amp
Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D1C320 is from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172344343, 1492-D1C320, ALB1492D1C320
Specifications
| Volts DC: | 250 |
| Amps: | 32 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Volts DC: | 250 |
| Family / Style: | 1492 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 32 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |