AC Drive, PowerFlex 755, 192A, 200HP ND, 150HP HD, 600VAC, 3PH, Frame 7

Item #: 1202947

Cat #: 20G1ANE192AA0NNNNN

UPC: 885630408750

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 192 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 192 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 885630408750, 20G1ANE192AA0NNNNN, ALB20G1ANE192AA0NN

Specifications

Type: AC Drive, General Purpose
Horsepower: 150, 200
Amps: 192
Volts AC: 600
Size: Frame 7
Type: AC Drive, General Purpose
Amps: 192
Size: Frame 7
Horsepower: 150, 200
Volts AC: 600