UL489 0.5 A Miniature Circuit Breaker

Item #: 1202925

Cat #: 1489-M3D005

UPC: 885630618470

Call for price
Company wide:
0 in stock
Documents & Guides
UL489 0.5 A Miniature Circuit Breaker

Overview

UL489 0.5 A Miniature Circuit Breaker

These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lockout attachments for safety during maintenance.

Also known as: 885630618470, 1489-M3D005, ALB1489M3D005

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Poles: 3
Volts AC: 277, 480Y
Amps: 0.500
Family / Style: 1489
Mounting: DIN Rail