Deadbreak Elbow Kit

Item #: 1202566

Cat #: BT625JJS5A1TSA4

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.70-1.97". Includes Shearbolt Connector With 600kcmil-1250kcmil Range & CS Jacket Sleeve Kit.

Overview

15/25kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.70-1.97". Includes Shearbolt Connector With 600kcmil-1250kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625JJS5A1TSA4, CPSBT625JJS5A1TSA4

Specifications

Amps: 600
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable