Deadbreak Elbow Kit

Item #: 1202558

Cat #: BT625EES1A1TSA2

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.09-1.47". Includes Shearbolt Connector With #4AWG-300kcmil Range & Shield Adapter Kit.

Overview

15/25kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.09-1.47". Includes Shearbolt Connector With #4AWG-300kcmil Range & Shield Adapter Kit.
Also known as: BT625EES1A1TSA2, CPSBT625EES1A1TSA2

Specifications

Amps: 600
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable