Deadbreak Elbow Kit

Item #: 1202542

Cat #: BT625JJ27A1TSA4

UPC:

Company wide:
0 in stock
Documents & Guides
25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.70-1.97". Includes 1000kcm Compression Connector & Shield Adapter Kit.

Overview

25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.70-1.97". Includes 1000kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625JJ27A1TSA4, CPSBT625JJ27A1TSA4

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable