Deadbreak Elbow Kit

Item #: 1202476

Cat #: BT625EE17A1TSA2

UPC:

Company wide:
0 in stock
Documents & Guides
25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.09-1.47". Includes 250kcm Compression Connector & Shield Adapter Kit.

Overview

25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 1.09-1.47". Includes 250kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625EE17A1TSA2, CPSBT625EE17A1TSA2

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable