Deadbreak Elbow Kit

Item #: 1202416

Cat #: BT625DD13A1TSA2

UPC:

Company wide:
0 in stock
Documents & Guides
25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 0.97-1.31". Includes 1/0 AWG Compression Connector & Shield Adapter Kit.

Overview

25/35kV 600A Deadbreak Kit For Tape Shielded Cable w/ Insulation OD 0.97-1.31". Includes 1/0 AWG Compression Connector & Shield Adapter Kit.
Also known as: BT625DD13A1TSA2, CPSBT625DD13A1TSA2

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable