Deadbreak Elbow Kit

Item #: 1202109

Cat #: BT625GGS4A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.36-1.71". Includes Shearbolt Connector With 350kcm-750kcmil Range & CS Jacket Sleeve Kit.

Overview

15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.36-1.71". Includes Shearbolt Connector With 350kcm-750kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625GGS4A1TCS2, CPSBT625GGS4A1TCS2

Specifications

Amps: 600
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable