Deadbreak Elbow Kit

Item #: 1202034

Cat #: BT625DDS1A1TCS1

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 0.97-1.31". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.

Overview

15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 0.97-1.31". Includes Shearbolt Connector With #4AWG-300kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625DDS1A1TCS1, CPSBT625DDS1A1TCS1

Specifications

Amps: 600
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable