Deadbreak Elbow Kit

Item #: 1201930

Cat #: BT625HH28A1TCS3

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.51-1.85". Includes 1100kcm Compression Connector & CS Jacket Seal Kit.

Overview

15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.51-1.85". Includes 1100kcm Compression Connector & CS Jacket Seal Kit.
Also known as: BT625HH28A1TCS3, CPSBT625HH28A1TCS3

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Concentric Neutral Cable