Deadbreak Elbow Kit

Item #: 1201890

Cat #: BT625GG25A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.36-1.71". Includes 750kcm Compression Connector & CS Jacket Seal Kit.

Overview

25kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.36-1.71". Includes 750kcm Compression Connector & CS Jacket Seal Kit.
Also known as: BT625GG25A1TCS2, CPSBT625GG25A1TCS2

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Concentric Neutral Cable