Deadbreak Elbow Kit

Item #: 1201873

Cat #: BT625FF23A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes 600kcm Compression Connector & CS Jacket Seal Kit.

Overview

15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes 600kcm Compression Connector & CS Jacket Seal Kit.
Also known as: BT625FF23A1TCS2, CPSBT625FF23A1TCS2

Specifications

Amps: 600
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 25kV
Amps: 600
Volts AC: 25kV
Type: Compression Connector, Deadbreak, Concentric Neutral Cable