8' Cordset 18/2 SPT-1 105, Ivory

Item #: 1201830

Cat #: 90-2418

UPC: 045923924187

Company wide:
0 in stock
Documents & Guides
8 Foot 18/2 SPT-1 105C Cord Set; Ivory Finish; 36" Hank; 200 Carton; Molded Polarized Plug; Tinned Tips 3/4" Strip With 2" Slit

Overview

8 Foot 18/2 SPT-1 105C Cord Set; Ivory Finish; 36" Hank; 200 Carton; Molded Polarized Plug; Tinned Tips 3/4" Strip With 2" Slit
Also known as: 045923924187, 90-2418, SAT902418

Specifications

Length: 8 ft
Color: Ivory
Length: 8 ft
Color: Ivory