Deadbreak Elbow Kit

Item #: 1201628

Cat #: BT625HHS5A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.51-1.85". Includes Shearbolt Connector With 600kcm-1250kcm Range & Shield Adapter Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.51-1.85". Includes Shearbolt Connector With 600kcm-1250kcm Range & Shield Adapter Kit.
Also known as: BT625HHS5A1TSA3, CPSBT625HHS5A1TSA3

Specifications

Volts AC: 15kV
Amps: 600
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600