Deadbreak Elbow Kit

Item #: 1201609

Cat #: BT625HH27A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.51-1.85". Includes 1000kcm Compression Connector & Shield Adapter Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.51-1.85". Includes 1000kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625HH27A1TSA3, CPSBT625HH27A1TSA3

Specifications

Volts AC: 15kV
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600