Deadbreak Elbow Kit

Item #: 1201601

Cat #: BT625DD17A1TSA2

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 0.97-1.31". Includes 250kcm Compression Connector & Shield Adapter Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 0.97-1.31". Includes 250kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625DD17A1TSA2, CPSBT625DD17A1TSA2

Specifications

Volts AC: 15kV
Amps: 600
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Amps: 600