10.5W LED Downlight, 30K, White

Item #: 1201546

Cat #: S29323

UPC: 045923293238

Company wide:
0 in stock
Documents & Guides
Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Satco's S29323 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293238, S29323, SATS29323

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Wattage: 10.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED