Basket Cable Tray, 4" H x 8" W x 10' Long, Steel

Item #: 1201461

Cat #: FT4X8X10ELG

UPC: 662516302414

$ 148.32 EA
Company wide:
0 in stock
Documents & Guides
Flex Tray Wire Basket Tray, Electroplated Zinc Galvanized Steel, 4" H x 8" W x 10' Long

Overview

Flex Tray Wire Basket Tray, Electroplated Zinc Galvanized Steel, 4" H x 8" W x 10' Long

Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.

Also known as: 662516302414, FT4X8X10ELG, BLIFT4X8X10ELG

Specifications

Width: 8 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 8 in
Material: Steel
Height: 4 in
Length: 10 ft