Post Base, 6" x 4" x 3-1/2", Steel, Hot-Dipped Galvanized

Item #: 1201426

Cat #: P2941HG

UPC: 786364020358

Call for price
Company wide:
0 in stock
Documents & Guides
Post Base,For Single 1-5/8 Inch x 1-5/8 Inch Channel, Dimensions: 6 Inch X 4 Inch X 3-1/2 Inch, Material: Steel, Finish: Hot-Dipped Galvanized

Overview

Post Base,For Single 1-5/8 Inch x 1-5/8 Inch Channel, Dimensions: 6 Inch X 4 Inch X 3-1/2 Inch, Material: Steel, Finish: Hot-Dipped Galvanized
Also known as: 786364020358, P2941HG, UNSP2941HG

Specifications

Material: Steel
Material: Steel