Deadbreak Elbow Kit

Item #: 1201365

Cat #: BT625FFS4A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes Shearbolt Connector With 350kcm-750kcmil Range & CS Jacket Sleeve Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes Shearbolt Connector With 350kcm-750kcmil Range & CS Jacket Sleeve Kit.
Also known as: BT625FFS4A1TCS2, CPSBT625FFS4A1TCS2

Specifications

Volts AC: 15kV
Amps: 600
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 15kV
Type: Shearbolt Connector, Deadbreak, Concentric Neutral Cable
Amps: 600