Deadbreak Elbow Kit

Item #: 1201362

Cat #: BT625FF25A1TCS2

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes 750kcm Compression Connector & CS Jacket Seal Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes 750kcm Compression Connector & CS Jacket Seal Kit.
Also known as: BT625FF25A1TCS2, CPSBT625FF25A1TCS2

Specifications

Volts AC: 15kV
Amps: 600
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Concentric Neutral Cable
Amps: 600