100' 2-Man RopeHLL w/ D-bolt & Ratchet

Item #: 1201351

Cat #: L122100

UPC: 051751128840

$ 1131.79 EA
Company wide:
0 in stock
Documents & Guides
Horizontal Lifeline System, 2-Person Application, Lifeline Length: 100ft, Anchorage Connector: D-Bolt, Component: Temporary Horizontal Lifeline, Lifeline Style: Synthetic Rope, Lifeline System Material: Kernmantle Rope

Overview

Horizontal Lifeline System, 2-Person Application, Lifeline Length: 100ft, Anchorage Connector: D-Bolt, Component: Temporary Horizontal Lifeline, Lifeline Style: Synthetic Rope, Lifeline System Material: Kernmantle Rope

Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L122100 100ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the ratchet tensioner with built-in tension limiter.

Also known as: 051751128840, L122100, WERL122100

Specifications

Length: 100 ft
Length: 100 ft